GRC75 - 3/4" Guac Conduit Outlet Box

Appleton

  • $85.36 (Each)
  • $85.36 (Each)

  • $426.80 (Per 5)
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
GRC75
Manufacturer
Appleton
Manufacturer's Part Number
GRC75
Description
3/4" Guac Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In GRC Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381436755 / 00781381436755
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.36 (Each)
Carton
$426.80 (Per 5)
Resources
Images
 
 
GRC75 - Small Image
 
GRC75 - Large Image
Attachments
 
 
GRC75 - Specification Sheet
Other Links
 
 
GRC75 - Other
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
Malleable Iron
Dimensions and Weight
Depth
3/4
Descriptions
Product Type
3/4 GR Unilet Type C
Description
3/4" GUAC CONDUIT OUTLET BOX
extra long description
APP GRC75 3/4 GR UNILET TYPE C
Long Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(2) 3/4 IN GRC Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRC75
GTIN
00781381436755
UPC
781381436755
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
2.45
Carton
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRC75.
Jump To:

Similar Items

Similar items are close alternatives to GRC75, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAC26
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GUAC26
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($266.36) ·
GUAC26 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$133.18

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 2" Cover O...
  • Our Part #: GUAC24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAC24
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($218.24) ·
GUAC24 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRC75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRC75 Appleton Electric 00781381436755
GUAC24 Eaton Crouse-Hinds 00782274462202
GUAC26 Eaton Crouse-Hinds 00782274462301
GUAC-75 O-Z Gedney 00783126257014
GUAC26-TB Thomas & Betts 00786210981284
GUAC26-TB Thomas & Betts Conduit n/a
GECCT-2M Killark 00783936210759

* All prices subject to change.

Begin Live Chat