PLG100R - 1" Recessed Plug

Appleton

  • $6.33 (Each)
  • $6.33 (Each)

  • $158.25 (Per 25)

  • $633.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG100R
Manufacturer
Appleton
Manufacturer's Part Number
PLG-100R
Description
1" Recessed Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.69 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381455596 / 00781381455596
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.33 (Each)
Carton
$158.25 (Per 25)
Standard Packaging
$633.00 (Per 100)
Resources
Specifications Sheets
 
 
PLG100R - Specification Sheet
Images
 
 
PLG100R - Large Image
 
PLG100R - Small Image
Attachments
 
 
PLG100R - Specification Sheet
Other Links
 
 
PLG100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1 in
Size
1
Descriptions
Product Type
Conduit Body
Description
1" RECESSED PLUG
Long Description
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 in Diameter, 0.69 lb/EA
Short Description
Conduit Body, Steel, Zinc Electro-Plated, 1" Recessed
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
extra long description
APP PLG-100R PLUG 1 REC HEAD CLOSE
Additional Information
for use with
Threaded Metal Conduit
Standards Met
UL 886;CSA C22.2;NEC/CEC Certified;cULus Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-100R
Model
PLG
sub brand
Unilets(TM)
GTIN
00781381455596
UPC
781381455596
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight
0.69 lb/EA
Weight per each
0.19
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Hazardous Location;Acoustical;Ceiling and Partitioning;Electrical
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat