SLB50 - 1/2" SLB Condulet

Appozgcomm

  • $19.90 (Each)
  • $19.90 (Each)

  • $199.04 (Per 10)

  • $1,990.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLB50
Manufacturer
Appozgcomm
Manufacturer's Part Number
SLB50
Description
1/2" SLB Condulet
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855100507 / 00687855100507
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.90 (Each)
Carton
$199.04 (Per 10)
Standard Packaging
$1,990.45 (Per 100)
Resources
Images
 
 
SLB50 - Small Image
 
SLB50 - Large Image
Attachments
 
 
SLB50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
Material, Color, and Finish
Color
METALLIC GRAY
Finish
Powder Coated Epoxy
Dimensions and Weight
Size
0.5
Descriptions
Description
1/2" SLB CONDULET
Product Type
1/2 In SVC-Ent Ell Alum
extra long description
EGS SLB-50 1/2 IN SVC-ENT ELL ALUM
Long Description
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket, Standard:UL 514B, NEMA FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Special Features
3.24 IN Length X 1.22 IN Width X 1.42 IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket
Manufacturer Information
Manufacturers Part Number
SLB50
Brand
Appleton
GTIN
00687855100507
UPC
687855100507
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance Ell
Packaging
Weight per each
0.09
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For Wire Pulling Where a Raceway Changes Direction, To provide Access to the Inside of a Raceway
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat