Add More Items
View All Quick Selects
Below you can add an image for 'Elbows, Couplings, Nipples, Running Thread - Aluminum' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/4 In Length, 1-3/8 In Width, Flush Mount, 0.26 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,078.11
Per 100
Service Entrance Fitting, 1-1/4 In Trade Size, Enamel Paint, 1.25 In Hub Size, 5-11/16 In Length, 2-7/16 In Width, Flush Mount, 1 LB/Ea
Nacogdoches Availability: In Stock
$2,637.33
1/2 Aluminum Coupling
$396.68
Service Entrance Fitting, 3/4 In Trade Size, Enamel Paint, 0.75 In Hub Size, 3-9/16 In Length, 1-5/8 In Width, Flush Mount, 0.32 LB/Ea
$1,260.62
Service Entrance, LB, Aluminum, Size 2 Inch
$8,691.70
Rigid Conduit Nipple, 3/4 In Trade Size, 1-3/8 In Length, 0.12 LB/Ea
$787.87
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/8 In Length, 0.08 LB/Ea
$602.93
2X2 (CL) Aluminum Nipple
$1,519.35
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1 Inch Trade Size; Threaded End Type
$1,991.63
3/4 Al 90 Fem-Fem Elbow
Total Availability: Out of Stock
$116.90
Each
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 3/4 Inch Trade Size; Total Length Of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread Per Inch 14
$591.24
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
1/2X2 Al Nipple
$3,575.48
1X1 1/2 (CL) Aluminum Nipple
$709.98
1 1/2X1 3/4 (CL) Aluminum Nipple
$1,182.60
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 4 Inch; Rigid Conduit Used On; Ul Approval; 0.92 Inch Diameter; 1/2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$4,569.92
1/2X3-1/2 Al Nipple
$4,536.88
2X90 Aluminum Elbow
$6,614.60
1/2X5 Al Nipple
$4,634.81
20
Popularity
Default