ALUNIP34XCL - 3/4XCL Al Nip

Ecn-Korns

  • $7.88 (Each)
  • $7.88 (Each)

  • $196.97 (Per 25)

  • $787.87 (Per 100)
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
ALUNIP34XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP3/4XCL
Description
3/4XCL Al Nip
Rigid Conduit Nipple, 3/4 In Trade Size, 1-3/8 In Length, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012312 / 00784011012312
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Carton
$7.88 (Each)
Standard Packaging
$196.97 (Per 25)
Resources
Images
 
 
ALUNIP34XCL - Small Image
 
ALUNIP34XCL - Large Image
 
ALUNIP34XCL - Large Image
Attachments
 
 
ALUNIP34XCL - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
1-3/8 in
Descriptions
Product Type
Rigid Conduit Nipple
Description
3/4XCL AL NIP
Long Description
Rigid Conduit Nipple, 3/4 in Trade Size, 1-3/8 in Length, 0.12 lb/EA
Short Description
Rigid Conduit Nipple, 3/4 in, 1-3/8 in
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 1-3/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Additional Information
for use with
Rigid Conduit
Standards Met
UL 6;CSA C22.2;ANSI C80.5;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
ALUNIP3/4XCL
Model
ALUNIP
GTIN
00784011012312
UPC
784011012312
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.12 lb/EA
Standard Package
25 PER CARTON
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALUNIP34XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP34XCL.

3/4X13/8 (CL) Aluminum Nipple
  • Our Part #: 34XCAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP3/4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($196.97) ·
34XCAL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat