ALUELB2X90 - 2", 90D Al Elb

Ecn-Korns

  • $76.07 (Each)
  • $76.07 (Each)

  • $760.68 (Per 10)

  • $7,606.79 (Per 100)

In-Stock: 32 available at other locations ( find a store with stock)
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
ALUELB2X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB2X90
Description
2", 90D Al Elb
2X90 Aluminum Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011667 / 00784011011667
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.07 (Each)
Carton
$76.07 (Each)
Standard Packaging
$760.68 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
ALUELB2X90 - Large Image
Attachments
 
 
ALUELB2X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
2",90D AL ELB
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Product Type
Elbow
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Bend Radius
9.5 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUELB2X90
Model
ALUELB
GTIN
00784011011667
UPC
784011011667
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
2.2999
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ALUELB2X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUELB2X90.

2X90 Aluminum Elbow
  • MFR Part #: ALUELB2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($760.68) ·
ALR290 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$76.07

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ALUELB2X90, though they may not be 100% alike.

2" Aluminum 90D Elbow
  • MFR Part #: N/A
  • Manufacturer: SAP
  • Find: Similar Items
  • Pkg Sizes: 10 ($289.42) ·
ALR290 - Hydro Extrusion

Check local availability

Total Availability: In Stock

Book Price

$28.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat