904 - 1-1/2" Snap-In Blank

Arlington

  • $2.61 (Each)
  • $2.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
904
Manufacturer
Arlington
Manufacturer's Part Number
904
Description
1-1/2" Snap-In Blank
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/2" Knockout.
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997009043 / 00018997009043
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Resources
Images
 
 
904 - Large Image
 
904 - Small Image
Attachments
 
 
904 - Specification Sheet
Other Links
 
 
904 - Other
 
904 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.215) x W(2.215) x H(0.360)
Descriptions
Description
1-1/2" SNAP-IN BLANK
Product Type
1-1/2 Snap In Blank
extra long description
ARL 904 1-1/2 SNAP IN BLANK
Long Description
Steel snap in blanks. Zinc plated steel. For 1-1/2" knockout.
similar brands
Pull-O-Penny®
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997009043
UPC
018997009043
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BLANK
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat