1695 - 1-1/2" Steel Knockout Plug

Bridgeport

  • $4.23 (Each)
  • $4.23 (Each)

  • $211.26 (Per 50)

  • $422.53 (Per 100)

  • $845.06 (Per 200)

In-Stock: 11,699 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1695
Manufacturer
Bridgeport
Manufacturer's Part Number
1695
Description
1-1/2" Steel Knockout Plug
Plug, 1-1/2 In Trade Size, Round, Zinc Electro-Plated, 2 In Diameter, 0.0435 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
781747016959 / 0781747016959 / 00781747016959
Weight per unit
0.0435 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.23 (Each)
Carton
$211.26 (Per 50)
Standard Packaging
$845.06 (Per 200)
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
242
All Stores
11,699
Resources
Images
 
 
1695 - Small Image
 
1695 - Large Image
 
1695 - Large Image
 
1695 - Video
Attachments
 
 
1695 - Specification Sheet
Other Links
 
 
1695 - Other
 
1695 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Round
Dimensions and Weight
Diameter
2 in
Size
1 1/2
Descriptions
Description
1-1/2" STEEL KNOCKOUT PLUG
Extra Long Description
BPT 1695 1-1/2 IN Knockout Plug, Bo
Features
Steel plug used to cap unused knockout holes in box or enclosure.
Long Description
Plug, 1-1/2 in Trade Size, Round, Zinc Electro-Plated, 2 in Diameter, 0.0435 lb
Product Type
Plug
Short Description
Plug, 1-1/2 in, Zinc Electro-Plate
Additional Information
Color/Finish
Zinc Electro-Plated
For Use With
Box;Enclosure
Made In USA
yes
Media
Yes
Package Quantity
200 PK;50 CT
Standards Met
RoHS Complient;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1695
GTIN
00781747016959
UPC
781747016959
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Plugs
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.0435 lb
Weight per each
0.0435
Carton
50
Package
200
Uses, Certifications, and Standards
Application
steel plug used to cap unused knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,699

Location search:

A-L

Location Stock Available
Arlington Branch
100 View Store
Athens
45 View Store
Avondale
23 View Store
Bartlesville
31 View Store
Bastrop
1 View Store
Baytown
148 View Store
Bentonville
1 View Store
Big Spring
49 View Store
Borger
24 View Store
Branson
50 View Store
Bridgeport
6 View Store
Brownwood
61 View Store
Bryan-College Station
44 View Store
Burleson
50 View Store
Cabot
31 View Store
Carthage
28 View Store
Casa Grande
36 View Store
Cedar Park
46 View Store
Centennial
87 View Store
Cleburne
27 View Store
Colorado Springs
75 View Store
Concord
200 View Store
Conroe
7 View Store
Conway
3 View Store
Cookeville
27 View Store
Corsicana
53 View Store
Covington
69 View Store
Dallas
20 View Store
Deer Valley
22 View Store
Denton
7 View Store
Dodge City
1 View Store
Doraville
46 View Store
Dripping Springs
55 View Store
Duncan
52 View Store
Durant
30 View Store
Edmond
10 View Store
El Dorado
3 View Store
Fayetteville
4 View Store
Forney
25 View Store
Fort Collins
85 View Store
Fort Smith
6 View Store
Ft. Worth
45 View Store
Gainesville
58 View Store
Galena Park
16 View Store
Galveston
18 View Store
Georgetown
24 View Store
Gilbert
52 View Store
Gonzales
68 View Store
Granbury
6 View Store
Greenville
10 View Store
Greenville - SC
38 View Store
Harlingen
2 View Store
Henderson
25 View Store
Hendersonville
42 View Store
Hereford
50 View Store
Hope
10 View Store
Hot Springs
42 View Store
Humble
4 View Store
Huntsville
18 View Store
Jacksonville
32 View Store
Jasper
24 View Store
Jonesboro
50 View Store
Kansas City - North
91 View Store
Katy
46 View Store
Kerrville
34 View Store
Kilgore
17 View Store
Killeen
19 View Store
Lafayette
44 View Store
Lancaster
50 View Store
Laredo
20 View Store
Las Cruces
49 View Store
Lawrence
44 View Store
Lawton
9 View Store
League City
146 View Store
Lee's Summit
49 View Store
Leesville
32 View Store
Lufkin
26 View Store

M-Z

Location Stock Available
Mansfield
75 View Store
Marble Falls
45 View Store
Marietta
198 View Store
Marshall
14 View Store
McKinney
8 View Store
Mesa
10 View Store
Midland
140 View Store
Midwest City
50 View Store
Mineral Wells
34 View Store
Monroe
11 View Store
Moore
27 View Store
Mt. Pleasant
3 View Store
N Little Rock
41 View Store
N. San Antonio
29 View Store
Nashville
31 View Store
Natchitoches
22 View Store
NE Wichita
36 View Store
New Braunfels
1 View Store
New Orleans
50 View Store
Newnan
13 View Store
North Austin
16 View Store
North Fort Worth
48 View Store
Palestine
31 View Store
Pampa
18 View Store
Paris
12 View Store
Pearland
86 View Store
Pecos
34 View Store
Pine Bluff
4 View Store
Pineville
81 View Store
Plano
29 View Store
Pleasanton
42 View Store
Prescott Valley
41 View Store
Prosper
3 View Store
Pryor
7 View Store
Rock Hill
46 View Store
Rockwall
10 View Store
Rogers
17 View Store
Round Rock
49 View Store
Russellville
25 View Store
Ruston
5 View Store
Salina
64 View Store
San Angelo
63 View Store
San Antonio
29 View Store
San Marcos
26 View Store
Searcy
27 View Store
Sherman
7 View Store
Shreveport
20 View Store
Siloam Springs
13 View Store
South Austin
39 View Store
Stafford
20 View Store
Stephenville
10 View Store
Stillwater
1 View Store
Stockbridge
47 View Store
Sulphur
51 View Store
Sulphur Springs
49 View Store
Sweetwater
51 View Store
Tampa Bay East
89 View Store
Temple
14 View Store
Terrell
43 View Store
Tomball
17 View Store
Tucson
121 View Store
Uvalde
50 View Store
Vidalia
44 View Store
Waco
49 View Store
Waxahachie
17 View Store
Weatherford
34 View Store
West Dallas
22 View Store
Wichita Falls
28 View Store
Yukon
36 View Store

* All prices subject to change.

Begin Live Chat