CS2 - Nail In Cable Support

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS2
Manufacturer
Arlington Industries
Manufacturer's Part Number
CS2
Description
Nail In Cable Support
Nail In Cable Support Keeps Cables Away From The Nailing Surface While Supporting Up to Four 14/2 to 10/2 and Two 14/3 to 10/3 NM Cables, Sold In Package Quantity Of 500.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997710024 / 00018997710024
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CS2 - Small Image
 
CS2 - Large Image
Attachments
 
 
CS2 - Specification Sheet
Other Links
 
 
CS2 - Other
 
CS2 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(0.500) x W(2.533) x H(2.655)
Descriptions
Long Description
Nail in cable support keeps cables away from the nailing surface while supporting up to four 14/2 to 10/2 and two 14/3 to 10/3 NM cables, sold in package quantity of 500.
Product Type
Cable Support W Nail 500
extra long description
ARL CS2 CABLE SUPPORT W NAIL 500
Description
NAIL IN CABLE SUPPORT
Additional Information
Cable Size
Holds Up To (4) 14/2 - 10/2 AWG Flat (Any Combinat
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997710024
UPC
018997710024
Taxonomies, Classifications, and Categories
Type
Cable Support
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.03
Carton
500
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Horizontal Or Vertical - Nail-On To Wood Studs
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS2.
Jump To:

Similar Items

Similar items are close alternatives to CS2, though they may not be 100% alike.

Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connect...
  • Our Part #: CS20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS20
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($61.97) ·
CS20 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.62

Each

QTY:
Each
Add
CABLE SUPPORT BAGGED
  • MFR Part #: CS20BAG
  • GTIN: 00018997710222
  • Manufacturer: Arlington
Cross Referenced

These items are similar to CS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS2 Arlington 00018997710024
NMWH43 Bridgeport Fittings n/a

* All prices subject to change.

Begin Live Chat