CS20 - Arlington CS20 Cable Supports

Arlington

  • $0.62 (Each)
  • $0.62 (Each)

  • $61.97 (Per 100)
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
CS20
Manufacturer
Arlington
Manufacturer's Part Number
CS20
Description
Arlington CS20 Cable Supports
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997710208 / 00018997710208
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$0.62 (Each)
Standard Packaging
$61.97 (Per 100)
Resources
Images
 
 
CS20 - Small Image
 
CS20 - Large Image
Specifications Sheets
 
 
CS20 - Specification Sheet
Attachments
 
 
CS20 - Specification Sheet
Other Links
 
 
CS20 - Other
 
CS20 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
0.500 in
Diameter
2.533 in
Size
L(0.500) x W(2.533) x H(2.655)
Descriptions
Description
ARLINGTON CS20 CABLE SUPPORTS
Product Type
Cable Support
Long Description
Cable Support, Plastic, Black, 0.500 in Length, 2.533 in Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 lb/EA
Features
Arlington’s non-metallic CS2 cablesupport holds up to four 14/2 to 10/2 flat,and two 14/3 to 10/3 NM cables – in anyCombination! The CS2 cable support offers easyinstallation, in vertical or horizontalorientation. Simply position the support inthe desired location on a wood (or metal)stud and drive in the shipped-in-placenail. Insert up to six cables. CS2 assuresthe installer that the cable(s) are properlypositioned on the stud. For metal studs, try the CS20SC. Designedfor attachment to metal studs, it shi
Short Description
Cable Support, Plastic
Special Features
Easy Installation
extra long description
ARL CS20 CABLE SUPPORT W NAIL 100
Additional Information
Made in USA
yes
Connection Type
Screw
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Non-Metallic Sheathed Cable
Standards Met
ECCN:EAR99 Certified;UL E161207 Listed;CSA Certified LR49636
package quantity
100 PK
Cable Size
Holds Up To (4) 14/2 - 10/2 AWG Flat (Any Combinat
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CS20
GTIN
00018997710208
UPC
018997710208
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Cable Support
Packaging
Weight
0.034 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Horizontal Or Vertical - Nail-On To Wood Studs
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS20.
Jump To:

Similar Items

Similar items are close alternatives to CS20, though they may not be 100% alike.

Cable Stacker, Plastic, Data / Communication Cable
  • Our Part #: NMWH43
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NMWH-43
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($23.92) · 100 ($95.70) ·
NMWH43 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.96

Each

QTY:
Each
Add
CABLE SUPPORT W NAIL 500
  • MFR Part #: CS2
  • GTIN: 00018997710024
  • Manufacturer: Arlington
CABLE SUPPORT BAGGED
  • MFR Part #: CS20BAG
  • GTIN: 00018997710222
  • Manufacturer: Arlington
CABLE SUPPORT W SCREW
  • MFR Part #: CS20SC
  • GTIN: 00018997710253
  • Manufacturer: Arlington
Cross Referenced

These items are similar to CS20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS20 Arlington 00018997710208
NMWH43 Bridgeport Fittings n/a
NMWH-43 Bridgeport Fittings 00781747407375

* All prices subject to change.

Begin Live Chat