FLB4364MB - 1G NM Floor Box, Brass CVR W/Flip Lids

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB4364MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB4364MB
Description
1G NM Floor Box, Brass CVR W/Flip Lids
Dropin Floor Box Kit With Low Profile Steel Bracket and Brass Cover With Flip Lid.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997220844 / 00018997220844
Weight per unit
1.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB4364MB - Large Image
 
FLB4364MB - Small Image
 
FLB4364MB - Video
Attachments
 
 
FLB4364MB - Specification Sheet
Other Links
 
 
FLB4364MB - Other
 
FLB4364MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Width
4.65
Height
3.25
Length
4.65
Size
L(4.650) x W(4.650) x H(3.250)
Descriptions
extra long description
ARL FLB4364MB BRASS DROP-IN FLOOR B
Description
1G NM FLOOR BOX,BRASS CVR W/FLIP LIDS
Product Type
Brass Drop-In Floor Bo
Long Description
DROPIN floor box kit with low profile steel bracket and brass cover with flip lid.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB4364MB
GTIN
00018997220844
UPC
018997220844
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.245
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat