Add More Items
View All Quick Selects
Below you can add an image for 'Outlet Boxes, Etc. - Floor Boxes & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box With Plug, Plastic, Gray;Yellow, 6.156 in Width, 6.437 in Height, 1.53 lb/EA
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$23.25
Each
Round Brass Cover Kit, Plastic, Brass, 5.700 in Width, 5.700 in Height, 0.73 lb/EA
Check local availability
$79.80
DROPIN floor box kit with low profile steel bracket and nickel cover with flip lid.
$16,745.16
Per 100
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 in Width, 5.750 in Height, 0.39 lb/EA
$30.73
Round Plastic Cover Kit, Plastic, Textured, Caramel, 5.750 in Width, 5.750 in Height, 0.39 lb/EA
Box Cover Kit, Plastic, Brown, 6.156 in Width, 6.437 in Height, 0.9 lb/EA
$58.02
IN BOX® cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington®'s FLBC4500 and FLBC4502 box. Metallic Brass Cover.
$105.98
InBox cover kit. Recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Metallic brass-plated cover.
$7,232.80
Round Plastic cover kits with one flip lid. Includes round plastic gasketed cover, mounting plate and leveling ring. Gray.
$3,070.04
Finish your floorbox installation with Arlington's round non-metallic cover kits with flip lid. The black colored kit fits on Arlington's FLBC4500 box. Includes round plastic gasketed cover, mounting plate and leveling ring.
Floor Box, ThermoPlastic, Gray, 1 outlet, Floor Mount, 4 in Height, 5.5 in Diameter, 0.81 lb/EA
$28.08
Low-Profile Brass Cover requires minimum 3/8-inch hardwood floor thickness. Includes 885 15A, 125A Decorator Duplex receptacle and will accept any decorator device.
$141.73
Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
$65.87
$71.59
IN BOX® cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington®'s FLBC4500 and FLBC4502 box. Non metallic. Color Black.
IN BOX® cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington®'s FLBC4500 and FLBC4502 box. Non metallic. Color Caramel.
SIngle gang non metallic gangable floor box up to 3 gang. Rectangular. Includes (2) 1-1/4" plugs and a mud cover.
$2,669.40
Round Trapdoor Cover, Brass, 5.870 in Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
$83.09
Adjusting Ring, Non-Metallic Material, 0.125 lb/EA
$41.61
Rectangular Floor Box Adapter Kit, Gray, Non-Metallic, 1 Yoke/Activation Ring, 1 Divider, 1 Gasket, Competitive Cover, 1 Hardware Kit, 1 Blank Plate, 1 Duplex Plate, 1 GFCI Plate, 1 Single Receptacle Plate, 1 Low Voltage Plate (6 Ports)
$114.34
20
Popularity
Default