FLBC4502 - PVC Box W/Additional 3/4" Ports

Arlington

  • $23.25 (Each)
  • $23.25 (Each)

  • $116.25 (Per 5)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4502
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4502
Description
PVC Box W/Additional 3/4" Ports
Box With Plug, Plastic, Gray;Yellow, 6.156 In Width, 6.437 In Height, 1.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997340047 / 00018997340047
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.25 (Each)
Carton
$116.25 (Per 5)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
3,428
Resources
Images
 
 
FLBC4502 - Small Image
 
FLBC4502 - Large Image
 
FLBC4502 - Large Image
 
FLBC4502 - Video
Other Links
 
 
FLBC4502 - Other
 
FLBC4502 - Other
Attachments
 
 
FLBC4502 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray;Yellow
Dimensions and Weight
Height
6.437 in
Length
6.437
Size
L(6.437) x W(6.156) x H(5.950)
Width
6.156 in
Descriptions
Description
PVC BOX W/ADDITIONAL 3/4" PORTS
Extra Long Description
ARL FLBC4502 CONCRETE FLOOR BOX CAN
Long Description
Box With Plug, Plastic, Gray;Yellow, 6.156 in Width, 6.437 in Height, 1.53 lb/EA
Product Type
Box With Plug
Short Description
Box With Plug, Plastic, Grey/Yellow
Additional Information
For Use With
New Concrete
Made In USA
yes
Media
Yes
Package Quantity
5 PK;1 CT
Standards Met
cULus Listed;ECCN EAR99
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4502
GTIN
00018997340047
UPC
018997340047
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight
1.53 lb/EA
Weight per each
1.53
Carton
5
Uses, Certifications, and Standards
Application
For New Concrete
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,428

Location search:

A-L

Location Stock Available
Arlington Branch
55 View Store
Athens
22 View Store
Avondale
16 View Store
Bartlesville
14 View Store
Bastrop
5 View Store
Baytown
8 View Store
Benton
10 View Store
Bentonville
16 View Store
Big Spring
2 View Store
Borger
4 View Store
Bridgeport
28 View Store
Brownsville
5 View Store
Brownwood
10 View Store
Bryan-College Station
30 View Store
Burleson
6 View Store
Cabot
7 View Store
Carlsbad
6 View Store
Casa Grande
34 View Store
Cedar Park
11 View Store
Cleburne
7 View Store
Clovis
2 View Store
Colorado Springs
6 View Store
Concord
5 View Store
Conroe
8 View Store
Conway
6 View Store
Cookeville
4 View Store
Corsicana
5 View Store
Covington
16 View Store
Dallas
220 View Store
Deer Valley
20 View Store
Denton
5 View Store
Doraville
3 View Store
Dripping Springs
15 View Store
Dumas
4 View Store
Duncan
10 View Store
Durant
4 View Store
Edmond
29 View Store
El Dorado
6 View Store
Enid
6 View Store
Ennis
7 View Store
Fayetteville
7 View Store
Forney
13 View Store
Ft. Worth
81 View Store
Gainesville
16 View Store
Galena Park
42 View Store
Galveston
6 View Store
Georgetown
19 View Store
Gilbert
11 View Store
Gonzales
5 View Store
Granbury
16 View Store
Greenville
8 View Store
Greenville - SC
39 View Store
Harlingen
6 View Store
Hendersonville
4 View Store
Hereford
5 View Store
Hope
4 View Store
Hot Springs
7 View Store
Humble
5 View Store
Huntsville
11 View Store
Hutchinson
1 View Store
Jonesboro
3 View Store
Kansas City - North
5 View Store
Katy
20 View Store
Kerrville
34 View Store
Kilgore
3 View Store
Killeen
12 View Store
Lafayette
24 View Store
Lancaster
7 View Store
Las Cruces
7 View Store
Lawrence
16 View Store
Lawton
8 View Store
League City
5 View Store
Lee's Summit
2 View Store
Leesville
4 View Store

M-Z

Location Stock Available
Mansfield
4 View Store
Marble Falls
16 View Store
Marietta
2 View Store
Marshall
4 View Store
McKinney
9 View Store
Mesa
22 View Store
Midwest City
5 View Store
Mineral Wells
13 View Store
Monroe
5 View Store
Moore
4 View Store
Mt. Pleasant
7 View Store
N Little Rock
5 View Store
Nashville
3 View Store
Natchitoches
3 View Store
NE Wichita
3 View Store
New Braunfels
31 View Store
New Orleans
23 View Store
Newnan
7 View Store
North Austin
16 View Store
North Fort Worth
7 View Store
Pampa
5 View Store
Paris
18 View Store
Pearland
8 View Store
Pearsall
1 View Store
Pineville
9 View Store
Plainview
6 View Store
Plano
24 View Store
Pleasanton
6 View Store
Prescott Valley
6 View Store
Prosper
3 View Store
Pryor
12 View Store
Rock Hill
8 View Store
Rockwall
13 View Store
Rogers
9 View Store
Rome
3 View Store
Roswell
2 View Store
Round Rock
13 View Store
Ruston
7 View Store
Salina
5 View Store
San Angelo
33 View Store
San Antonio
32 View Store
San Marcos
2 View Store
Searcy
5 View Store
Shawnee
7 View Store
Sherman
12 View Store
Shreveport
5 View Store
Siloam Springs
6 View Store
South Austin
10 View Store
Spring
3 View Store
Stafford
17 View Store
Stephenville
18 View Store
Stillwater
14 View Store
Stockbridge
10 View Store
Sulphur
4 View Store
Sulphur Springs
10 View Store
Tampa Bay East
18 View Store
Temple
22 View Store
Terrell
22 View Store
Tomball
4 View Store
Tucson
15 View Store
Uvalde
40 View Store
Vidalia
6 View Store
Waco
10 View Store
Waxahachie
6 View Store
Weatherford
22 View Store
West Dallas
14 View Store
West Ft. Worth
26 View Store
Wichita Falls
8 View Store
Yukon
3 View Store

* All prices subject to change.

Begin Live Chat