TM1542TRLA - La Plastic Cover For Floorbox

Legrand-Pass & Seymour

  • $59.10 (Each)
  • $59.10 (Each)

  • $591.00 (Per 10)
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
TM1542TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542TRLA
Description
La Plastic Cover For Floorbox
Thermoplastic Cover Includes 15A 125A Decorator Receptacle, Matching Detachable and Replacable Hinged Door Threaded Device-Mounting Holes Drill Guides For Low-Voltage Poke-Through Holes Accepts Any Decorator Device Mounts On Carpeting, Hardwood, Linoleum, Tile Floors Four Mounting/Leveling Screws. .For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007108811 / 00785007108811
Weight per unit
0.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.10 (Each)
Standard Packaging
$591.00 (Per 10)
Resources
Images
 
 
TM1542TRLA - Large Image
Attachments
 
 
TM1542TRLA - Specification Sheet
Other Links
 
 
TM1542TRLA - Other
 
TM1542TRLA - Other
 
TM1542TRLA - Other
Brochures
 
 
TM1542TRLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
6.5"
Descriptions
Product Type
La Plastic Cover For Floorbox
Description
LA PLASTIC COVER FOR FLOORBOX
extra long description
P&S TM1542TRLA LA PLASTIC COVER FOR
Long Description
Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Tamper resistant, rugged diecast cover, wood floors only
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM1542TRLA
GTIN
00785007108811
UPC
785007108811
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box cover
Packaging
Weight per each
0.768
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
FLOOR
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat