FLB5320MB - 1G BRS Floor Box CVR, (2)Thread Plugs

Arlington

  • $55.67 (Each)
  • $55.67 (Each)

  • $556.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5320MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB5320MB
Description
1G BRS Floor Box CVR, (2)Thread Plugs
Single Gang Brass Cover With 2 Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220134 / 00018997220134
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.67 (Each)
Standard Packaging
$556.70 (Per 10)
Resources
Images
 
 
FLB5320MB - Small Image
 
FLB5320MB - Large Image
Attachments
 
 
FLB5320MB - Specification Sheet
Other Links
 
 
FLB5320MB - Other
 
FLB5320MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass (Cover)
Material
METALLIC COVER
Shape
Metallic Cover
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Size
L(4.937) x W(2.850) x H(0.225)
Descriptions
extra long description
ARL FLB5320MB SINGLE GANG BRASS COV
Description
1G BRS FLOOR BOX CVR,(2)THREAD PLUGS
Product Type
Single Gang Brass Covr
Long Description
Single gang brass cover with 2 threaded plugs.
Special Features
Brass one gang with two thread plugs
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5320MB
GTIN
00018997220134
UPC
018997220134
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floor box cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat