FLBA101BR - Brown NM Adj Floor Box (2) Thread Plugs

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBA101BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBA101BR
Description
Brown NM Adj Floor Box (2) Thread Plugs
Non Metallic Adjustable Floor Box. Brown With Threaded Plugs. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997043474 / 00018997043474
Weight per unit
0.692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBA101BR - Large Image
 
FLBA101BR - Small Image
 
FLBA101BR - Video
Attachments
 
 
FLBA101BR - Specification Sheet
Other Links
 
 
FLBA101BR - Other
 
FLBA101BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Box)
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Height
4.031
Width
4.25
Length
5.155
Size
L(5.155) x W(4.250) x H(4.031)
Descriptions
extra long description
ARL FLBA101BR BROWN ADJ FLOOR BOX -
Description
BROWN NM ADJ FLOOR BOX (2) THREAD PLUGS
Product Type
Brown Adj Floor Box -
Long Description
Non Metallic adjustable floor box. Brown with threaded plugs. Includes tamper resistant duplex receptacle, cover plate with gasket and Arlington NM94 connector and Arlington NM900 knockout plug.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBA101BR
GTIN
00018997043474
UPC
018997043474
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.692
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat