FLBAFR101BR - Cut In Foolr Box Kit

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBAFR101BR
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBAFR101BR
Description
Cut In Foolr Box Kit
Non Metallic Adjustable Floor Box. Brown With Flip Lids. Includes Tamper Resistant Duplex Receptacle, Round Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
018997007117
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBAFR101BR - Large Image
 
FLBAFR101BR - Small Image
Attachments
 
 
FLBAFR101BR - Specification Sheet
Other Links
 
 
FLBAFR101BR - Other
 
FLBAFR101BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Height
3.681
Length
5.75
Width
5.75
Size
L(5.750) x W(5.750) x H(3.681)
Descriptions
Product Type
Brown RD Adjust FL Box
extra long description
ARL FLBAFR101BR BROWN RD ADJUST FL
Description
CUT IN FOOLR BOX KIT
Long Description
Non Metallic adjustable floor box. Brown with flip lids. Includes tamper resistant duplex receptacle, round cover plate with gasket and Arlington NM94 connector and Arlington NM900 knockout plug.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBAFR101BR
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
standard
UL
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat