FLBC4500AR - Oversize Level Ring For 5" Floor Box

Arlington

  • $3.20 (Each)
  • $3.20 (Each)

  • $32.00 (Per 10)

Availability: In Stock Locally
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
FLBC4500AR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4500AR
Description
Oversize Level Ring For 5" Floor Box
Oversized Adapter Ring, Plastic, Gray, 4.994 In Width, 0.980 In Height, 0.124 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997220042 / 00018997220042
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Standard Packaging
$32.00 (Per 10)
Resources
Images
 
 
FLBC4500AR - Small Image
 
FLBC4500AR - Large Image
 
FLBC4500AR - Large Image
Attachments
 
 
FLBC4500AR - Specification Sheet
Other Links
 
 
FLBC4500AR - Other
 
FLBC4500AR - Other
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
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4.994 in
Height
0.980 in
Size
L(0.980) x W(4.994) x H(4.994)
Descriptions
Product Type
Oversized Adapter Ring
Long Description
Oversized Adapter Ring, Plastic, Gray, 4.994 in Width, 0.980 in Height, 0.124 lb/EA
Short Description
Oversized Adapter Ring, Plastic, Gray
Description
OVERSIZE LEVEL RING FOR 5" FLOOR BOX
extra long description
ARL FLBC4500AR OVERSIZE LEVELING RI
Special Features
Oversized Adapter Ring
Additional Information
for use with
Floor Box
Standards Met
ECCN EAR99
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC4500AR
GTIN
00018997220042
UPC
018997220042
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight
0.124 lb/EA
Weight per each
0.124
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat