FLBC4560DGY - Floor Box Cover Kit

Arlington

  • $37.92 (Each)
  • $37.92 (Each)

  • $3,791.66 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4560DGY
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4560DGY
Description
Floor Box Cover Kit
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Gray.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997091031 / 00018997091031
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.92 (Each)
Carton
$37.92 (Each)
Resources
Images
 
 
FLBC4560DGY - Small Image
 
FLBC4560DGY - Large Image
 
FLBC4560DGY - Video
Attachments
 
 
FLBC4560DGY - Specification Sheet
Other Links
 
 
FLBC4560DGY - Other
 
FLBC4560DGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray with Gray cover
Dimensions and Weight
Size
L(6.156) x W(6.437) x H(6.100)
Descriptions
extra long description
ARL FLBC4560DGY RECESSED GRAY FB W/
Description
FLOOR BOX COVER KIT
Product Type
Recessed Gray FB W/ De
Long Description
IN BOX cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Non metallic. Color Gray.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4560DGY
GTIN
00018997091031
UPC
018997091031
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Floor Box
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat