FLBC8520CA - 2G FLR BX PLSTC CVR FRM Kit Caramel

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8520CA
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8520CA
Description
2G FLR BX PLSTC CVR FRM Kit Caramel
Caramel Non-Metallic Two Gang Frame Kit With (2) Flip Lid Covers. Includes (2) 20A Decorator Style Receptacles, (2) Gaskets, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229779 / 00018997229779
Weight per unit
1.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
FLBC8520CA - Other
 
FLBC8520CA - Other
Images
 
 
FLBC8520CA - Small Image
 
FLBC8520CA - Large Image
Attachments
 
 
FLBC8520CA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Material, Color, and Finish
Color
L(6.094) x W(9.288) x H(0.750)
Dimensions and Weight
Size
L(6.094) x W(9.288) x H(0.750)
Descriptions
Product Type
Two G Caramel FLR Box
Long Description
Caramel non-metallic two gang frame kit with (2) flip lid covers. Includes (2) 20A decorator style receptacles, (2) gaskets, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
extra long description
ARL FLBC8520CA TWO G CARAMEL FLR BO
Description
2G FLR BX PLSTC CVR FRM KIT CARAMEL
Additional Information
number of outlet
2
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8520CA
GTIN
00018997229779
UPC
018997229779
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.044
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat