FLBRF101W - 1G WHT NM Flip Lid FLR Box/CVR

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBRF101W
Manufacturer
Arlington
Manufacturer's Part Number
FLBRF101W
Description
1G WHT NM Flip Lid FLR Box/CVR
Non Metallic Box With Metal Covers For Existing Floors. Rectangular Gasketed, Non Metallic White Cover With Flip Lids.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997162533 / 00018997162533
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBRF101W - Large Image
 
FLBRF101W - Small Image
Attachments
 
 
FLBRF101W - Specification Sheet
Other Links
 
 
FLBRF101W - Other
 
FLBRF101W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3.738
Width
4.1
Length
5.97
Size
L(5.970) x W(4.100) x H(3.738)
Descriptions
Description
1G WHT NM FLIP LID FLR BOX/CVR
Product Type
Retro FL Box Flip Whit
Long Description
Non Metallic Box with metal covers for existing floors. Rectangular gasketed, non metallic white cover with flip lids.
extra long description
ARL FLBRF101W RETRO FL BOX FLIP WHI
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBRF101W
GTIN
00018997162533
UPC
018997162533
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.64
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat