NM2050 - 2" NM 1PC Pipe Hanger

Arlington

  • $2.64 (Each)
  • $2.64 (Each)

  • $131.89 (Per 50)

  • $263.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2050
Manufacturer
Arlington
Manufacturer's Part Number
NM2050
Description
2" NM 1PC Pipe Hanger
Strut Clip For Conduit On Arlington'S Non Metallic Quicklatch� Pipe Hangers. For 2" Rigid, 2" Emt, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997545206 / 00018997545206
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$2.64 (Each)
Standard Packaging
$131.89 (Per 50)
Resources
Attachments
 
 
NM2050 - Specification Sheet
Other Links
 
 
NM2050 - Other
 
NM2050 - Other
Images
 
 
NM2050 - Large Image
 
NM2050 - Small Image
 
NM2050 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(3.470) x W(3.020) x H(0.910)
Descriptions
Description
2" NM 1PC PIPE HANGER
Product Type
NM Pipe Hanger 2"
extra long description
ARL NM2050 NM PIPE HANGER 2"
Long Description
Strut Clip for conduit on Arlington's non metallic QuickLatch� pipe hangers. For 2" Rigid, 2" EMT, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.
Special Features
Corrosion Resistant, Automatic Lock
Construction
ONE PIECE
Additional Information
media
Yes
Cable Size
Flex: 2 IN, Liquid-Tight: 2 IN, Rigid: 2 IN, Copp
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM2050
GTIN
00018997545206
UPC
018997545206
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pipe Hanger
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
HORIZONTAL/VERTICAL
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat