1212120GRTNK - Wway 12X12X120 N3R PNTD SC, NK

Eaton

  • $1042.06 (Each)
  • $1,042.06 (Each)
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
1212120GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
1212120 GRT NK
Description
Wway 12X12X120 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 120" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051336108 / 00782051336108
Weight per unit
100.883 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,042.06 (Each)
Resources
Attachments
 
 
1212120GRTNK - Specification Sheet
Images
 
 
1212120GRTNK - Small Image
 
1212120GRTNK - Large Image
Other Links
 
 
1212120GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Gray
Color
Gray
Dimensions and Weight
Depth
12.00 In
Width
12.00 In
Length
120.00 In
Descriptions
Description
WWAY 12X12X120 N3R PNTD SC,NK
Product Type
12000 N3R SC Straight Section W/O Ko
extra long description
B-LINE 1212120 GRT NK 12000 N3R SC
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 12" height, 120" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
dimensions
120.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1212120 GRT NK
GTIN
00782051336108
UPC
782051336108
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
100.883
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R, IP32
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1212120GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 1212120GRTNK, though they may not be 100% alike.

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 120 In Overall Length, 12...
  • Our Part #: 1212120GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1212120GRTNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($767.07) ·
1212120GRTNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$767.07

Each

QTY:
Each
Add
12000 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 1212120 GRTGV NK
  • GTIN: 00782051009965
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 1212120GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212118RTG Austin Electrical Enclosures 00707353037072
1212120 GRT NK Eaton B-Line 00782051336108
1212120-GSC3R-NK Milbank 00784572161221
RC-1212120-GSC3R-NK Rittal 00639889818187
1212120GRT Unity Manufacturing n/a
1212120GRTNK Unity Manufacturing 00761515144992

* All prices subject to change.

Begin Live Chat