Add More Items
View All Quick Selects
Below you can add an image for 'Nema Type 3R Trough & Gutter' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wiring Trough, Screw Cover, Gray, Steel, 12 In Overall Length, 4 In Overall Height, 4 In Overall Width, Polyester Powder Paint, 16, 5.8 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$69.78
Each
Wiring Trough Nema Type 3R, 4.00X4.00X24.00, Gray, Steel
$102.64
Wiring Trough Nema Type 3R, 6.00X6.00X12.00, Gray, Steel
$91.56
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 13.64 LB
Nacogdoches Availability: Out Of Stock
$138.80
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 19.2 LB
$183.84
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
$282.12
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$221.16
Wiring Trough Nema Type 3R, 10.00X10.00X48.00, Gray, Steel
$362.59
Wiring Trough Nema Type 3R, 12.00X12.00X24.00, Gray, Steel
$333.96
Wiring Trough Nema Type 3R, 12.00X12.00X48.00, Gray, Steel
$541.81
Wiring Trough Nema Type 3R, 4.00X4.00X36.00, Gray, Steel
$132.19
Wiring Trough Nema Type 3R, 4.00X4.00X48.00, Gray, Steel
$162.45
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 26.7799 LB
$225.92
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 35.7 LB
$289.65
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 24 LB
$185.34
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
$226.95
Wiring Trough Nema Type 3R, 8.00X8.00X60.00, Gray, Steel
$338.05
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 60 LB
$461.38
Econotrough Nema Type 3R, 4.00X4.00X12.00, Galvanized, Steel
$56.04
Econotrough Nema Type 3R, 4.00X4.00X24.00, Galvanized, Steel
$73.84
20
Popularity
Default