A8824RT - 8X8X24 N3R SC Wway

Nvent Hoffman

  • $185.34 (Each)
  • $185.34 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A8824RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8824RT
Description
8X8X24 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 24 LB
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510383800 / 00783510383800
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.34 (Each)
Resources
Images
 
 
A8824RT - Small Image
 
A8824RT - Large Image
Other Links
 
 
A8824RT - Other
 
A8824RT - Other
 
A8824RT - Other
 
A8824RT - Other
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Dimensions and Weight
Overall Length
24 in;610 mm
Depth
24
Width
8
Size
8.00x8.00x24.00 in
Descriptions
Description
8X8X24 N3R SC WWAY
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 24 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 24 lb
Short Description
NEMA 3R Wiring Trough, 24 x 8 x 8 in, Steel
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A8824RT Wiring Trough 8.0
Additional Information
Made in USA
yes
ip rating
IP32
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
gauge
14
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8824RT
GTIN
00783510383800
UPC
783510383800
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight
24 lb
Weight per each
24
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
You must have an account to view stock levels
These alternate items can be purchased instead of A8824RT.
Jump To:

Similar Items

Similar items are close alternatives to A8824RT, though they may not be 100% alike.

Unity 8824GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 8 In, 8 In Depth,...
  • Our Part #: 8824GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8824GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($234.08)
8824GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$234.08

Each

QTY:
Each
Add
Econo Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Heigh...
  • Our Part #: F8824RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F8824RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.54)
F8824RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$153.54

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 In Overall Length, 8 In O...
  • Our Part #: 8824GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8824 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.31)
8824GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$191.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A8824RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3RWT824 Hammond Manufacturing 00623980847450
A8824RT nVent-Thermal Management 00783510383800
RSCG080824 Wiegmann 00786725409105
AB-8824RTG Austin Electrical Enclosures 00707353036846
8824 GRT NK Eaton B-Line 00782051882407
8824GRTNK Eaton B-Line 00078205188243
2-88RTP E-Box 00806101025573
8824GRTNK Unity Manufacturing 00761515143094

* All prices subject to change.