A6672RT - 6X6X72 N3R SC Wire Trough

Nvent Hoffman

  • $319.20 (Each)
  • $319.20 (Each)

In-Stock: 64 available at other locations ( find a store with stock)
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
A6672RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6672RT
Description
6X6X72 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 35.7 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510383107 / 00783510383107
Weight per unit
35.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.20 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
64
Resources
Images
 
 
A6672RT - Small Image
 
A6672RT - Large Image
Other Links
 
 
A6672RT - Other
 
A6672RT - Other
 
A6672RT - Other
 
A6672RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Dimensions and Weight
Overall Length
72 in;1829 mm
Width
6
Size
6.00x6.00x72.00 in
Depth
72
Descriptions
Product Type
Wiring Trough
Description
6X6X72 N3R SC WIRE TROUGH
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 72 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 35.7 lb
Short Description
NEMA 3R Wiring Trough, 72 x 6 x 6 in, Gray
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A6672RT Wiring Trough 6.0
Additional Information
ip rating
IP32
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6672RT
GTIN
00783510383107
UPC
783510383107
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Wiring Troughs;Trough
Packaging
Weight
35.7 lb
Weight per each
35.7
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A6672RT.
Jump To:

Similar Items

Similar items are close alternatives to A6672RT, though they may not be 100% alike.

Unity 6672GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth,...
  • MFR Part #: 6672GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($266.27) ·
6672GRTNK - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$266.27

Each

QTY:
Each
Add
Econotrough Nema Type 3R, 6.00X6.00X72.00, Galvanized, Steel
  • MFR Part #: F6672RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($288.46) ·
F6672RTGV - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$288.46

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 6 In O...
  • MFR Part #: 6672 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($268.66) ·
6672GRTNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$268.66

Each

QTY:
Each
Add
6X72X6 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Qua...
  • MFR Part #: 6672-GSC3R-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($535.14) ·
6672GSC3RNK - Milbank

Check local availability

Total Availability: In Stock

Book Price

$535.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A6672RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672RTG Austin Electrical Enclosures 00707353036808
6672 GRT NK Eaton B-Line 00782051142198
6672GRTNK Eaton B-Line 00078205114211
6-66RTP E-Box 00806101025535
C3RWT672 Hammond Manufacturing 00623980847436
6672-GSC3R-NK Milbank 00784572108318
A6672RT nVent-Thermal Management 00783510383107
RC-6672-GSC3R-NK Rittal 00639889825789
6672GRT Unity Manufacturing n/a
6672GRTNK Unity Manufacturing 00761515142189
RSCG060672 Wiegmann 00786725408757

* All prices subject to change.

Begin Live Chat