121260GRTNK - Wway 12X12X60 N3R PNTD SC, NK

Eaton

  • $645.46 (Each)
  • $645.46 (Each)
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
121260GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
121260 GRT NK
Description
Wway 12X12X60 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 60" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144895 / 00782051144895
Weight per unit
53.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$645.46 (Each)
Resources
Attachments
 
 
121260GRTNK - Specification Sheet
Other Links
 
 
121260GRTNK - Other
Images
 
 
121260GRTNK - Small Image
 
121260GRTNK - Large Image
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
12.00 In
Width
12.00 In
Length
60.00 In
Descriptions
Description
WWAY 12X12X60 N3R PNTD SC,NK
Product Type
6000 N3R SC Straight Section W/O Ko
extra long description
B-LINE 121260 GRT NK 6000 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 12" height, 60" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
dimensions
60.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121260 GRT NK
Brand
Eaton
GTIN
00782051144895
UPC
782051144895
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
53.18
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factor
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121260GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 121260GRTNK, though they may not be 100% alike.

Wiring Trough Nema Type 3R, 12.00X12.00X60.00, Gray, Steel
  • Our Part #: A121260RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A121260RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($601.78) ·
A121260RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$601.78

Each

QTY:
Each
Add
6000 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 121260 GRTGV NK
  • GTIN: 00782051009903
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 121260GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121260RTG Austin Electrical Enclosures 00707353037034
121260GRTNK Eaton B-Line 00782051144895
510RTP E-Box 00806101025672
C3RWT1260 Hammond Manufacturing 00623980847627
121260-GSC3R-NK Milbank 00784572101487
A121260RT nVent-Thermal Management 00783510430696
RC-121260-GSC3R-NK Rittal 00639889818750
121260GRT Unity Manufacturing n/a
121260GRTNK Unity Manufacturing 00761515144893

* All prices subject to change.

Begin Live Chat