6648G - Wway 6X6X48 N1 PNTD SC

Eaton

  • $100.78 (Each)
  • $100.78 (Each)
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
6648G
Manufacturer
Eaton
Manufacturer's Part Number
6648 G
Description
Wway 6X6X48 N1 PNTD SC
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, G Wireway, Thru Holes, 15 Top Knockouts, 15 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102802 / 00782051102802
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.78 (Each)
Resources
Attachments
 
 
6648G - Specification Sheet
Images
 
 
6648G - Small Image
 
6648G - Large Image
Other Links
 
 
6648G - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
48.00 in
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
4800 SC Straight Section W/ Ko
extra long description
B-LINE 6648 G 4800 SC STRAIGHT SECT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X48 N1 PNTD SC
Long Description
Eaton B-Line series wireway, 6" height, 48" length, 6" width, G wireway, Thru holes, 15 top knockouts, 15 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6648 G
GTIN
00782051102802
UPC
782051102802
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsI
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6648G.
Jump To:

Similar Items

Similar items are close alternatives to 6648G, though they may not be 100% alike.

Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overa...
  • Our Part #: 6648G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6648G
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 2 ($158.98) ·
6648G - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.49

Each

QTY:
Each
Add
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
  • Our Part #: F66G48WK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F66G48WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($422.36) ·
F66G48WK - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$105.59

Each

QTY:
Each
Add
4800 GLV SC STRAIGHT SECTION W/ KO
  • MFR Part #: 6648 GGV
  • GTIN: 00782051007206
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6648G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648HWGK Austin Electrical Enclosures 00707353030417
6648 G Eaton B-Line 00782051102802
6648G Eaton B-Line 00078205110282
4-66HWPKO E-Box 00806101012702
6648-GHC1 Milbank 00784572108110
F66G48WK nVent-Thermal Management 00783510529802
6648G Unity Manufacturing 00761515102800
HS664 Wiegmann 00786725610204

* All prices subject to change.

Begin Live Chat