6648G - 6X6X48 SC Wireway

Unity

  • $79.49 (Each)
  • $79.49 (Each)

  • $158.98 (Per 2)
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
6648G
Manufacturer
Unity
Manufacturer's Part Number
6648G
Description
6X6X48 SC Wireway
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 48 In Overall Length, 6 In Overall Width, 20 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515102800 / 00761515102800
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.49 (Each)
Standard Packaging
$158.98 (Per 2)
Resources
Images
 
 
6648G - Large Image
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
Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Color
Gray
Finish
ANSI 61 Light Gray Powder Coated
Dimensions and Weight
Overall Length
48 in
Length
48
Height
6
Width
6
Descriptions
Description
6X6X48 SC WIREWAY
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, ANSI 61 Light Gray Powder Coated, Carbon Steel, 6 in Overall Height, 48 in Overall Length, 6 in Overall Width, 20 lb
Short Description
NEMA 1 Screw Lay-In Wireway, 48 x 6 x 6 in
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw; 1/2 IN, 3/4 IN
Construction
Formed From Code Gauge, Low Carbon Steel
extra long description
UNT 6648G N1 HINGED COVER WIREWAY W
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in
Overall Width
6 in
Made in USA
yes
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6648G
GTIN
00761515102800
UPC
761515102800
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight
20 lb
Weight per each
20
Carton
1
Package
2
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6648G.
Jump To:

Similar Items

Similar items are close alternatives to 6648G, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
  • Our Part #: F66G48WK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F66G48WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($440.12) ·
F66G48WK - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$110.03

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, G Wireway, Thru Ho...
  • Our Part #: 6648G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6648 G
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.78) ·
6648G - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$100.78

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, HS Wireway, Thru H...
  • Our Part #: 6648HS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6648 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.86) ·
6648HS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6648G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648HWGK Austin Electrical Enclosures 00707353030417
6648 HS Eaton B-Line 00782051478068
6648HS Eaton B-Line 00078205147806
4-66HWPKO E-Box 00806101012702
CWST648 Hammond Manufacturing 00623980261942
6648-GHC1 Milbank 00784572108110
F66G48WK nVent-Thermal Management 00783510529802
6648G Unity Manufacturing 00761515102800
HS664 Wiegmann 00786725610204
648HG Wire Guard n/a
6648 G Eaton B-Line 00782051102802
6648G Eaton B-Line 00078205110282

* All prices subject to change.

Begin Live Chat