88HSENK - Wway 8X8 N1 QK Conn End PLT, NK

Eaton B-Line Series

  • $17.23 (Each)
  • $17.23 (Each)

  • $86.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88HSENK
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
88HSENK
Description
Wway 8X8 N1 QK Conn End PLT, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 8 In Overall Length, 1.34 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479492 / 00782051479492
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.23 (Each)
Standard Packaging
$86.15 (Per 5)
Resources
Images
 
 
88HSENK - Small Image
 
88HSENK - Large Image
 
88HSENK - Large Image
Attachments
 
 
88HSENK - Specification Sheet
Brochures
 
 
88HSENK - Brochure
Other Links
 
 
88HSENK - Other
 
88HSENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel IN
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
8 in;203 mm
Height
8 TPI
Width
8 TPI
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 8 in Overall Length, 1.34 lb
Features
Used to terminate wireway or fitting. Shown with KO, also available without.
Short Description
NEMA 1 Hinged Lay-In Wireway, 8 x 8 in, No KO
extra long description
B-LINE 88-HSENK HINGE SCREW COVER W
Description
WWAY 8X8 N1 QK CONN END PLT,NK
Additional Information
fitting type
Lay-In Wireway
Overall Height
8 in;203 mm
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
88HSENK
Brand
WIREWAY
sub brand
Electrical Enclosures
GTIN
00782051479492
UPC
782051479492
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
End, Lay-In
Packaging
Weight
1.34 lb
Weight per each
1.34
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL 870, CSA C22.2, IEC 60529
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat