B22120AL6063T6 - BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL

Bolted Framing

  • $88.62 (Per 10 Feet)
  • $8.86 (Per Foot)

  • $88.62 (Per 10 Feet)

  • $886.24 (Per 100 Feet)

  • $4,431.20 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22120AL6063T6
Manufacturer
Bolted Framing
Manufacturer's Part Number
B22-120AL
Description
BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
CHNL, 1 5/8IN X 1 5/8IN , 12 Ga, 120IN , Alm
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
781011211400 / 00781011211400
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.86 (Per Foot)
Carton
$88.62 (Per 10 Feet)
Standard Packaging
$4,431.20 (Per 500 Feet)
Resources
Images
 
 
B22120AL6063T6 - Small Image
 
B22120AL6063T6 - Large Image
Attachments
 
 
B22120AL6063T6 - Specification Sheet
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
6063-T6 Aluminum
Dimensions and Weight
Thickness
0.105 Inch
Height
1-5/8 INCH
Width
1-5/8 INCH
Length
120 INCH
Descriptions
extra long description
METAL FRAMING, SINGLE COMBINATION TYPE; ALUMINUM MATERIAL; 120 INCH; 1-5/8 INCH; 1-5/8 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; 19.1 POUND PER FOOT WEIGHT
Product Type
Channel
similar brands
Unistrut
Long Description
CHANNEL, METAL FRAMING, SINGLE TYPE; 6063-T6 ALUMINUM MATERIAL; 120 INCH; 1-5/8 INCH; 1-5/8 INCH; SOLID CONFIGURATION; 0.105 INCH THICKNESS; 1 CHANNEL(S); 1.403 INCH DEFLECTION; 0.562 SQ INCH CROSS SECTION AREA; 340 LB BEAM LOAD RATING
Commodity Description
CHANNEL & STRUT
Also Known As...
Strut channel
Strut
Additional Information
Cross Section Area
0.562 SQ INCH
Number of Channels
1
Deflection
1.403 INCH
Column Load Rating
2101 Lb (CG), 1418 Lb (Slot Face)
Beam Load Rating
340 LB
Manufacturer Information
Brand
BOLTED FRAMING
Manufacturers Part Number
B22-120AL
Model
B22
GTIN
00781011211400
UPC
781011211400
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
METAL FRAMING, SINGLE
Availability
minimum qty
10
Status
Inactive
Packaging
Weight per foot
0.66
Carton
10
Package
500
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B22120AL6063T6.
Jump To:

Similar Items

Similar items are close alternatives to B22120AL6063T6, though they may not be 100% alike.

Standard Channel, Aluminum, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Aw...
  • Our Part #: A120010AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1200-10AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($149.02) · 500 Feet ($7,451.25) ·
A120010AL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$149.03

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat