A120010AL - 12G 1-5/8"X1-5/8" 10FT Alu Solid DP Strut

Superstrut

  • $202.78 (Per 10 Feet)
  • $20.28 (Per Foot)

  • $202.78 (Per 10 Feet)

  • $2,027.75 (Per 100 Feet)

  • $10,138.75 (Per 500 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A120010AL
Manufacturer
Superstrut
Manufacturer's Part Number
A1200 10AL
Description
12G 1-5/8"X1-5/8" 10FT Alu Solid DP Strut
Standard Channel, Aluminum, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
616013100165 / 00616013100165
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$20.28 (Per Foot)
Carton
$202.78 (Per 10 Feet)
Standard Packaging
$10,138.75 (Per 500 Feet)
Stock Availability
Cookeville
0 Feet
Nashville RDC
0 Feet
All Stores
0 Feet
Resources
Images
 
 
A120010AL - Small Image
 
A120010AL - Large Image
Attachments
 
 
A120010AL - Specification Sheet
Specifications Sheets
 
 
A120010AL - Specification Sheet
 
A120010AL - Specification Sheet
Other Links
 
 
A120010AL - Other
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
Aluminum
Dimensions and Weight
Depth
1-5/8 In
Height
1-5/8 in
Length
10 ft
Thickness
12 AWG
Width
1-5/8 in
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT ALU SOLID DP STRUT
Extra Long Description
TB A1200 10AL CHNL 12GA 1-5/8X1-5/8
Long Description
Standard Channel, Aluminum, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100
Product Type
Standard Channel
Short Description
1-5/8 X 1-5/8 Standard Channel, Aluminum, 10 ft
Similar Brands
Unistrut
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Also Known As...
Strut channel
Additional Information
Gauge
12 Gauge
Made In USA
yes
Package Quantity
10 PK;500 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200 10AL
Sub Brand
Superstrut(R)
GTIN
00616013100165
UPC
616013100165
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
Minimum Qty
10
Packaging
Weight
190 lb/100
Weight per foot
0.71
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A120010AL.
Jump To:

Similar Items

Similar items are close alternatives to A120010AL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat