BE24 - SPRG 1/8" - 1/4" FLNG Beam Clip

Eaton

  • $1.49 (Each)
  • $1.49 (Each)

  • $148.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BE24
Manufacturer
Eaton
Manufacturer's Part Number
BE24
Description
SPRG 1/8" - 1/4" FLNG Beam Clip
Beam Clamp, Steel, Zinc Phosphate, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011182953 / 00781011182953
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.49 (Each)
Carton
$1.49 (Each)
Standard Packaging
$148.77 (Per 100)
Resources
Images
 
 
BE24 - Small Image
 
BE24 - Large Image
 
BE24 - Large Image
Specifications Sheets
 
 
BE24 - Specification Sheet
Attachments
 
 
BE24 - Specification Sheet
Other Links
 
 
BE24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG 1/8" - 1/4" FLNG BEAM CLIP
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Zinc Phosphate, 0.03 lb
Short Description
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud
extra long description
B-LINE BE-2-4 FLANGE BM FS, 1/8" TO
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Construction
ONE PIECE
Special Features
Flange Thickness 1/8 To 1/4 In, Static Load Capacity 200 Lb, Clearance Hole For 1/4 In Bolt In Tab
Additional Information
for use with
Fasteners;Beam Fasteners;Bulb Tees and Beams
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BE24
Brand
Eaton
GTIN
00781011182953
UPC
781011182953
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat