Add More Items
View All Quick Selects
Below you can add an image for 'Fastening Hardware - Anchors & Fasteners' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wire Clip, Cold Rolled High Carbon Steel, 0.01 lb
Available now at Galveston: In Stock
Total Availability: In Stock
Galveston Availability: In Stock
Book Price
$133.43
Per 100
Conical Plastic Anchor, Plastic, 1 in Length, #10-12 Thread Size, 0.15 lb
Check local availability
$12.56
Conduit to Beam Fastener, Steel, 1/2 in Length, Zinc Plated, 0.05 lb
$279.29
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 lb
$353.79
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 lb
$314.66
Wing Hanger, Steel, 0.01 lb
Ready to ship from Deer Park: In Stock
Deer Park Availability: Out Of Stock
$108.78
Drop-In Anchor, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3.13 lb
$83.92
Conduit & Box Support, Steel, 0.32 lb
$1,525.59
Wedge Anchor, 3 in Length, Zinc Plated, 3/8 in Diameter, 5.37 lb
$207.49
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 in Length, Zinc Phosphate, 0.07 lb
$382.95
Wire Clip, Steel, 0.03 lb
$110.30
Beam Clamp, Steel, Zinc Phosphate, 0.06 lb
$234.14
Wedge Anchor, 2-1/4 in Length, Zinc Plated, 1/4 in Diameter, 3.5 lb
$143.05
Conduit Support, Steel, 1 in Length, Pre-Galvanized, 0.03 lb
$115.88
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 in Length, Zinc Phosphate, 0.1 lb
$472.11
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.29lbs, Conduit size: 1", Guide-Rite conduit and box support fasteners
$12.01
Each
Wire Clip, Cold Rolled High Carbon Steel, 0.03 lb
$104.15
Drop-In Anchor, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.5 lb
$91.40
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.06lbs, Conduit size: 0.5", 0.75" EMT/Rigid, Guide-Rite conduit to rod fasteners, .13" Min, .38" Max mount, #12 wire .25" rod size, 50 lbs vertical, 25 lbs horizontal load
$371.12
PECO FASTENERS 3/8 X 2-3/4 SD1 WEDGE ANCHOR ZINC PLATED - ICC-ES ESR-2818 FOR CRACKED & UN-CRACKED CONCRETE
$203.74
20
Popularity
Default