BU24S - SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8

Eaton

  • $2.34 (Each)
  • $2.34 (Each)

  • $234.14 (Per 100)

In-Stock: 171 available locally (McAllen, TX) ( change location)
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
BU24S
Manufacturer
Eaton
Manufacturer's Part Number
BU-2-4-S
Description
SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8
Beam Clamp, Steel, Zinc Phosphate, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196158 / 00781011196158
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.34 (Each)
Carton
$2.34 (Each)
Standard Packaging
$234.14 (Per 100)
Stock Availability
McAllen
171 (Check another store)
All Stores
24,199
Resources
Attachments
 
 
BU24S - Specification Sheet
Images
 
 
BU24S - Small Image
 
BU24S - Small Image
 
BU24S - Large Image
 
BU24S - Large Image
Other Links
 
 
BU24S - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Construction
ONE PIECE
Description
SPRG UNV BEAM CLAMP,1/8-1/4FLNG,1/4"-20X3/8
Extra Long Description
BLN BU-2-4-S UNIVERSAL BM FS, 1/8"
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Long Description
Beam Clamp, Steel, Zinc Phosphate, 0.06 lb
Product Type
Beam Clamp
Short Description
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud
Special Features
Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, 1/4 In-20 TPI X 3/8 In Length Staked Stud, Flange Thickness 1/8 To 1/4 In
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Beam Fasteners;Boxes;Fixtures
Made In USA
yes
Package Quantity
100 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BU-2-4-S
GTIN
00781011196158
UPC
781011196158
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
Mounting
Beam
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,199

Location search:

Greater McAllen Area

Location Stock Available
Brownsville
4 View Store
McAllen
171 View Store
These alternate items can be purchased instead of BU24S.
Jump To:

Similar Items

Similar items are close alternatives to BU24S, though they may not be 100% alike.

Cross Referenced

These items are similar to BU24S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU24S Eaton B-Line 78101119615
BU-2-4-S Eaton B-Line 00781011196158
CM24S ERICO 78285651010
M24S ERICO 78285616638
BC18ST Garvin Industries 00785592983305
BC18ST Minerallac 00784610182034
18123 Morris 00601986181235
CM24S nVent-Thermal Management 00782856510109
M24S nVent-Thermal Management 00782856166382
PM24S Panduit 00074983629800
SSFBH14S Thomas & Betts 00785991201734
SSFBH1/4S Thomas & Betts 78599120173

* All prices subject to change.

Begin Live Chat