6413J - 3/8 X 3 SD1 Wedge Anchor Zinc

Peco Fasteners

  • $103.74 (Per 50)
  • $2.07 (Each)

  • $103.74 (Per 50)

  • $207.49 (Per 100)

  • $622.47 (Per 300)

In-Stock: 9,200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6413J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6413J
Description
3/8 X 3 SD1 Wedge Anchor Zinc
Wedge Anchor, 3 In Length, Zinc Plated, 3/8 In Diameter, 5.37 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591440135 / 00705591440135
Weight per unit
0.1076 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.07 (Each)
Carton
$103.74 (Per 50)
Standard Packaging
$622.47 (Per 300)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,200
Resources
Images
 
 
6413J - Small Image
 
6413J - Large Image
 
6413J - Large Image
Attachments
 
 
6413J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Length
3 in
Size
3/8X3
Descriptions
Description
3/8 X 3 SD1 WEDGE ANCHOR ZINC
Extra Long Description
PECO 6413J 3/8X3 WEDGE ANCHOR ZINC
Features
Peco fasteners 3/8 x 3 wedge anchors 50 per jar
Long Description
Wedge Anchor, 3 in Length, Zinc Plated, 3/8 in Diameter, 5.37 lb
Product Type
Wedge Anchor
Short Description
Wedge Anchor, 3 in, Zinc Plated
Additional Information
Package Quantity
50 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6413J
GTIN
00705591440135
UPC
705591440135
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
Minimum Qty
50
Packaging
Weight
5.37 lb
Weight per each
0.1076
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat