BG812W2 - SPRG 1/2-3/4, 25-50LB CND to Rod FSTNR, 1/8-3/8 FLNG

Eaton

  • $2.96 (Each)
  • $2.96 (Each)

  • $295.62 (Per 100)
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
BG812W2
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-W2
Description
SPRG 1/2-3/4, 25-50LB CND to Rod FSTNR, 1/8-3/8 FLNG
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.06LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .13" Min, .38" Max Mount, #12 Wire .25" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185404 / 00781011185404
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Carton
$2.96 (Each)
Standard Packaging
$295.62 (Per 100)
Resources
Images
 
 
BG812W2 - Small Image
 
BG812W2 - Large Image
Attachments
 
 
BG812W2 - Specification Sheet
Other Links
 
 
BG812W2 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In
Descriptions
Description
SPRG 1/2-3/4,25-50LB CND TO ROD FSTNR,1/8-3/8 FLNG
Product Type
Conduit to Rod FS, Guide-Rite, 1/2", 3/4" Conduit Size
extra long description
B-LINE BG-8-12-W2 CONDUIT TO ROD FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.06lbs, Conduit size: 0.5", 0.75" EMT/Rigid, Guide-Rite conduit to rod fasteners, .13" Min, .38" Max mount, #12 wire .25" rod size, 50 lbs vertical, 25 lbs horizontal load
Special Features
Static Load Capacity 50 Lb (Vertical), 25 Lb (Horizontal), Attaches To 1/8 To 3/8 In Flanges, #12 Wire To 1/4 In Plain/Threaded Rod
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-W2
GTIN
00781011185404
UPC
781011185404
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to rod fastener
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812W2.
Jump To:

Cross Referenced

These items are similar to BG812W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812W2 Eaton B-Line 78101118540
BG-8-12-W2 Eaton B-Line 00781011185404
6Z34812M ERICO 78285650212
4Z34812M ERICO 78285650210
APSKC1234 Garvin Industries 00785592983077
APSKC1234 Minerallac 00784610188906
18335 Morris 00601986183352
4Z34812M nVent-Thermal Management 00782856502104
6Z34812M nVent-Thermal Management 00782856502128
P4Z34812M Panduit 00074983629473
SSFCUCC1234 Thomas & Betts 00785991201895
SSFCUC-C1/2 3/4 Thomas & Betts 78599120189

* All prices subject to change.

Begin Live Chat