8579J - 10-12 X 1 Blue Conical Plastic Anchor

Peco Fasteners

  • $12.56 (Per 100)
  • $0.13 (Each)

  • $12.56 (Per 100)

  • $301.44 (Per 2,400)

In-Stock: 23,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8579J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8579J
Description
10-12 X 1 Blue Conical Plastic Anchor
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
705591964341 / 00705591964341
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.56 (Per 100)
Standard Packaging
$301.44 (Per 2,400)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
11,200
All Stores
23,000
Resources
Images
 
 
8579J - Small Image
 
8579J - Large Image
 
8579J - Large Image
Attachments
 
 
8579J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Length
1 in
Descriptions
Description
10-12 X 1 BLUE CONICAL PLASTIC ANCHOR
Extra Long Description
PECO 8579J 10-12X1 CONICAL PLASTIC
Features
Peco fasteners 10-12 x 1 plastic anch 100 per jar
Long Description
Conical Plastic Anchor, Plastic, 1 in Length, #10-12 Thread Size, 0.15 lb
Product Type
Conical Plastic Anchor
Short Description
Conical Plastic Anchor, Plastic, 1 in
Additional Information
Made In USA
yes
Package Quantity
100 JR
Thread Size
#10-12
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
8579J
GTIN
00705591964341
UPC
705591964341
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
Minimum Qty
100
Packaging
Weight
0.15 lb
Weight per each
0.0015
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat