BF4 - SPRG 1/16-1/4" Z Purlin FLNG HNGR

Eaton

  • $1.23 (Each)
  • $1.23 (Each)

  • $123.26 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BF4
Manufacturer
Eaton
Manufacturer's Part Number
BF4
Description
SPRG 1/16-1/4" Z Purlin FLNG HNGR
Purlin Clip, Steel, Zinc Phosphate, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011042714 / 00781011042714
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$1.23 (Each)
Standard Packaging
$123.26 (Per 100)
Resources
Images
 
 
BF4 - Small Image
 
BF4 - Large Image
 
BF4 - Large Image
Attachments
 
 
BF4 - Specification Sheet
Other Links
 
 
BF4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/16 To 1/4 In Thickness
Descriptions
Description
SPRG 1/16-1/4" Z PURLIN FLNG HNGR
Product Type
Purlin Clip
Long Description
Purlin Clip, Steel, Zinc Phosphate, 0.05 lb
Short Description
Purlin Clip, Steel, Zinc Phosphate
extra long description
B-LINE BF4 Z PURL" FLANGE HANGER
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Special Features
Static Load Capacity 160 Lb
Additional Information
for use with
Fasteners;Hanger Fasteners;S Hook;Bolting Straps
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BF4
GTIN
00781011042714
UPC
781011042714
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Purlin hanger
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat