BG16B5 - SPRG 1" CNDT to STD FSTNR

Eaton

  • $4.60 (Each)
  • $4.60 (Each)

  • $460.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG16B5
Manufacturer
Eaton
Manufacturer's Part Number
BG16B5
Description
SPRG 1" CNDT to STD FSTNR
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.1LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185602 / 00781011185602
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.60 (Each)
Carton
$4.60 (Each)
Standard Packaging
$460.44 (Per 100)
Resources
Images
 
 
BG16B5 - Small Image
 
BG16B5 - Large Image
Attachments
 
 
BG16B5 - Specification Sheet
Other Links
 
 
BG16B5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 in
Descriptions
Description
SPRG 1" CNDT TO STD FSTNR
Product Type
Conduit FS, Guide-Rite, 1" Conduit Size
extra long description
B-LINE BG-16-B5 CONDUIT FS, GUIDE-R
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.1lbs, Conduit size: 1" EMT/Rigid, Guide-Rite conduit to stud fastner, Guide-Rite design
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG16B5
Brand
Eaton
GTIN
00781011185602
UPC
781011185602
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to stud fastener
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat