BG16W2 - SPRG 1", 25-50LB CNDT to Rod FSTNR, 1/8-3/8 FLNG

Eaton

  • $3.40 (Each)
  • $3.40 (Each)

  • $340.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG16W2
Manufacturer
Eaton
Manufacturer's Part Number
BG-16-W2
Description
SPRG 1", 25-50LB CNDT to Rod FSTNR, 1/8-3/8 FLNG
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.06LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .13" Min, .38" Max Mount Size, #12 Wire .25" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186401 / 00781011186401
Weight per unit
0.0662 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Standard Packaging
$340.06 (Per 100)
Resources
Images
 
 
BG16W2 - Small Image
 
BG16W2 - Large Image
Attachments
 
 
BG16W2 - Specification Sheet
Other Links
 
 
BG16W2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Conduit to Rod FS, Guide-Rite, 1" Conduit Size
extra long description
B-LINE BG-16-W2 CONDUIT TO ROD FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1",25-50LB CNDT TO ROD FSTNR,1/8-3/8 FLNG
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.06lbs, Conduit size: 1" EMT/Rigid, Guide-Rite conduit to rod fasteners, .13" Min, .38" Max mount size, #12 wire .25" rod size, 50 lbs vertical, 25 lbs horizontal load
Special Features
Static Load Capacity 50 Lb (Vertical), 25 Lb (Horizontal), Attaches To 1/8 To 3/8 In Flanges, #12 Wire To 1/4 In Plain/Threaded Rod
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-16-W2
Brand
Eaton
GTIN
00781011186401
UPC
781011186401
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to rod fastener
Packaging
Weight per each
0.0662
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat