BG812S18U24 - SPRG 1/2" - 3/4" CNDT/Box SPRT, 1/8" - 1/4" FLNG

Eaton

  • $12.62 (Each)
  • $12.62 (Each)

  • $315.56 (Per 25)

  • $1,262.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812S18U24
Manufacturer
Eaton
Manufacturer's Part Number
BG812-S18-U24
Description
SPRG 1/2" - 3/4" CNDT/Box SPRT, 1/8" - 1/4" FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.33LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit and Box Support Fasteners, .13" Min Mount Size, 0.25 Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011035792 / 00781011035792
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.62 (Each)
Carton
$12.62 (Each)
Standard Packaging
$315.56 (Per 25)
Resources
Attachments
 
 
BG812S18U24 - Specification Sheet
Images
 
 
BG812S18U24 - Large Image
Other Links
 
 
BG812S18U24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Conduit size: 0.5 inch, 0.75 inch
Descriptions
Description
SPRG 1/2" - 3/4" CNDT/BOX SPRT, 1/8" - 1/4" FLNG
Product Type
Guide-Rite & Box SPT, 1/2", 3/4" Conduit, 1/8" to 1/4"
extra long description
B-LINE BG812-S18-U24 GUIDE-RITE & B
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.33lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit and box support fasteners, .13" Min mount size, 0.25 Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG812-S18-U24
GTIN
00781011035792
UPC
781011035792
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat