BH6F4 - SPRG 3/8", 160LB "Z" Purlin FLNG HNGR

Eaton

  • $3.05 (Each)
  • $3.05 (Each)

  • $304.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH6F4
Manufacturer
Eaton
Manufacturer's Part Number
BH6F4
Description
SPRG 3/8", 160LB "Z" Purlin FLNG HNGR
Purlin Hanger, Steel, 3/8 In Length, Zinc Plated, 0.0008 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011042806 / 00781011042806
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$3.05 (Each)
Standard Packaging
$304.80 (Per 100)
Resources
Attachments
 
 
BH6F4 - Specification Sheet
Images
 
 
BH6F4 - Large Image
 
BH6F4 - Large Image
Other Links
 
 
BH6F4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3/8 in
Descriptions
Product Type
Purlin Hanger
Long Description
Purlin Hanger, Steel, 3/8 in Length, Zinc Plated, 0.0008 lb
Short Description
Purlin Hanger, Steel, 3/8 in, Zinc Plated
Description
SPRG 3/8", 160LB "Z" PURLIN FLNG HNGR
extra long description
B-LINE BH6-F4 "Z" PURL" HANGER, 3/8
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Special Features
Mounts 3/8 In Threaded Rod
Additional Information
for use with
Fasteners;Beam Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BH6F4
Brand
Eaton
GTIN
00781011042806
UPC
781011042806
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Purlin hanger
Packaging
Weight
0.0008 lb
Weight per each
0.0008
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat