BKYH18094120K - SPRG 3/32", 120" Y HK Kit, 18" Legs

Eaton

  • $19.90 (Each)
  • $19.90 (Each)

  • $39.80 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKYH18094120K
Manufacturer
Eaton
Manufacturer's Part Number
BKYH18-094-120K
Description
SPRG 3/32", 120" Y HK Kit, 18" Legs
Eaton B-Line Series Hanging System, Kwikwire Wire Rope Kit, Y Hook Termination, 120" Wire Length, 18" Leg
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051673449 / 00782051673449
Weight per unit
5.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.90 (Each)
Carton
$39.80 (Per 2)
Resources
Images
 
 
BKYH18094120K - Large Image
 
BKYH18094120K - Small Image
Attachments
 
 
BKYH18094120K - Specification Sheet
Brochures
 
 
BKYH18094120K - Brochure
Other Links
 
 
BKYH18094120K - Other
 
BKYH18094120K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8 in
Descriptions
Description
SPRG 3/32", 120" Y HK KIT, 18" LEGS
Product Type
Kwikwire Accessory, Hook Style Y Type
extra long description
B-LINE BKYH18-094-120K KWIKWIRE ACC
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Long Description
Eaton B-Line series hanging system, KwikWire wire rope kit, Y Hook termination, 120" wire length, 18" leg
Additional Information
dimensions
X X 120.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKYH18-094-120K
GTIN
00782051673449
UPC
782051673449
Taxonomies, Classifications, and Categories
Type
Y style hook termination and kit
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
5.184
Carton
2
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat