BKYT12063120K - 1/16", 120" Y TGL Kit, 12" Legs

Eaton

  • $13.58 (Each)
  • $13.58 (Each)

  • $27.16 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKYT12063120K
Manufacturer
Eaton
Manufacturer's Part Number
BKYT12-063-120K
Description
1/16", 120" Y TGL Kit, 12" Legs
Eaton B-Line Series Hanging System, Kwikwire Wire Rope, Y Toggle Termination, 120K" Wire Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051689600 / 00782051689600
Weight per unit
1.792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.58 (Each)
Carton
$27.16 (Per 2)
Resources
Attachments
 
 
BKYT12063120K - Specification Sheet
Images
 
 
BKYT12063120K - Large Image
Other Links
 
 
BKYT12063120K - Other
 
BKYT12063120K - Other
Brochures
 
 
BKYT12063120K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Kwikwire Accessory, Toggle Style Y Type
extra long description
B-LINE BKYT12-063-120K KWIKWIRE ACC
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Long Description
Eaton B-Line series hanging system, KwikWire wire rope, Y Toggle termination, 120K" wire length
Description
1/16", 120" Y TGL KIT, 12" LEGS
Additional Information
dimensions
X X 120.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKYT12-063-120K
GTIN
00782051689600
UPC
782051689600
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Y style toggle hook termination and kit
Packaging
Weight per each
1.792
Carton
2
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat