BKYT18063120K - SPRG 1/16", 120" Y TGL Kit, 18" Legs

Eaton

  • $18.14 (Each)
  • $18.14 (Each)

  • $36.28 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKYT18063120K
Manufacturer
Eaton
Manufacturer's Part Number
BKYT18-063-120K
Description
SPRG 1/16", 120" Y TGL Kit, 18" Legs
Eaton B-Line Series Drive Pin Fasteners, Toggle Style Y Type Fastener
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051673593 / 00782051673593
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.14 (Each)
Standard Packaging
$36.28 (Per 2)
Resources
Images
 
 
BKYT18063120K - Large Image
Other Links
 
 
BKYT18063120K - Other
 
BKYT18063120K - Other
Brochures
 
 
BKYT18063120K - Brochure
Attachments
 
 
BKYT18063120K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRG 1/16", 120" Y TGL KIT, 18" LEGS
Long Description
Eaton B-Line series drive pin fasteners, Toggle style Y type fastener
Special Features
(2) Legs, Leg Length 18 In, Wire Rope Diameter 1/16 In
Product Type
Kwikwire Accessory, Toggle Style Y Type
extra long description
B-LINE BKYT18-063-120K KWIKWIRE ACC
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Additional Information
dimensions
120.0000 IN X 0.1600 IN X 0.0600 IN
Manufacturer Information
Manufacturers Part Number
BKYT18-063-120K
Brand
Eaton
GTIN
00782051673593
UPC
782051673593
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Y style toggle hook termination and kit
Packaging
Weight per each
0.015
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat