BP12S18 - SPRG 3/4" Emt 1/2" Rigid CNDT/Box SPRT FSTNR

Eaton

  • $10.93 (Each)
  • $10.93 (Each)

  • $273.15 (Per 25)

  • $1,092.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP12S18
Manufacturer
Eaton
Manufacturer's Part Number
BP12-S18
Description
SPRG 3/4" Emt 1/2" Rigid CNDT/Box SPRT FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.31LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Push-Type Conduit and Box Support Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051236057 / 00782051236057
Weight per unit
0.0124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.93 (Each)
Carton
$10.93 (Each)
Standard Packaging
$273.15 (Per 25)
Resources
Images
 
 
BP12S18 - Large Image
Other Links
 
 
BP12S18 - Other
Attachments
 
 
BP12S18 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Conduit size EMT: 0.75 inch, rigid: 0.5 inch
Descriptions
Description
SPRG 3/4" EMT 1/2" RIGID CNDT/BOX SPRT FSTNR
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.31lbs, Conduit size EMT: 0.75", Rigid: 0.5", Push-type conduit and box support fasteners
Product Type
Push Style Conduit & Box SPT FS, 3/4" Conduit Size
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BP12-S18 PUSH STYLE CONDUIT
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12-S18
Brand
Eaton
GTIN
00782051236057
UPC
782051236057
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.0124
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat