BP16E24 - SPRG 1" CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.31 (Each)
  • $3.31 (Each)

  • $330.94 (Per 100)

Availability: Currently Out Of Stock
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
BP16E24
Manufacturer
Eaton
Manufacturer's Part Number
BP-16-E-2-4
Description
SPRG 1" CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 1" Emt, 0.75" Imc, Rigid, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194659 / 00781011194659
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Carton
$3.31 (Each)
Standard Packaging
$330.94 (Per 100)
Resources
Attachments
 
 
BP16E24 - Specification Sheet
Images
 
 
BP16E24 - Large Image
Other Links
 
 
BP16E24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 In (EMT), 3/4 In (IMC/Rigid)
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 1" EMT, 0.75" IMC, Rigid, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 15 Lb
Description
SPRG 1" CNDT TO BM FSTNR,1/8-1/4 FLNG
Product Type
Conduit to BM FS, 1" Emt, 3/4" Imc, Rigid, 1/8" to 1/4" Flan
extra long description
B-LINE BP-16-E-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-16-E-2-4
Brand
Eaton
GTIN
00781011194659
UPC
781011194659
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP16E24.
Jump To:

Similar Items

Similar items are close alternatives to BP16E24, though they may not be 100% alike.

H-PSM Conduit to Flange Clip, Side Mount, 1" Emt, 1.181"–1.378" Od, 0.125"–0.25"...
  • Our Part #: 16P24SM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16P24SM
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($296.46) ·
16P24SM - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BP16E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP16E24 Eaton B-Line 78101119465
BP-16-E-2-4 Eaton B-Line 00781011194659
16P24SM ERICO 78285611266
CHO-10025-SM Garvin Industries 00785592123329
SFC18100 Minerallac 00784610190121
18223 Morris 00601986182232
16P24SM nVent-Thermal Management 00782856112662
P16P24SM Panduit 00074983638499
SSFCS1F14 Thomas & Betts 00785991202045
SSFCS1-F1/4 Thomas & Betts 78599120204

* All prices subject to change.

Begin Live Chat