BP8D4 - SPRG 1/2" Cond Spacer BRKT

Eaton

  • $3.37 (Each)
  • $3.37 (Each)

  • $337.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP8D4
Manufacturer
Eaton
Manufacturer's Part Number
BP8D4
Description
SPRG 1/2" Cond Spacer BRKT
Eaton B-Line Series Conduit Support Fasteners, 1/2" Emt Conduit Size, Conduit Spacer
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011192709 / 00781011192709
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.37 (Each)
Standard Packaging
$337.00 (Per 100)
Resources
Attachments
 
 
BP8D4 - Specification Sheet
Images
 
 
BP8D4 - Large Image
Other Links
 
 
BP8D4 - Other
 
BP8D4 - Other
Brochures
 
 
BP8D4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 in
Descriptions
Description
SPRG 1/2" COND SPACER BRKT
Product Type
Conduit Spacer, 1/2"Emt, 2 1/8" Deep Boxes
extra long description
B-LINE BP-8-D4 CONDUIT SPACER, 1/2"
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, 1/2" EMT conduit size, Conduit spacer
Construction
TWO PIECE
Special Features
Used With 2-1/8 In Deep Boxes
Additional Information
dimensions
8.0000 IN X 0.5000 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
BP8D4
Brand
Eaton
GTIN
00781011192709
UPC
781011192709
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
T-bar fastener and spacer bracket
Packaging
Weight per each
0.062
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat