BP8W2 - SPRG 1/2" 15-25LB CNDT to Rod FSTNR

Eaton

  • $2.13 (Each)
  • $2.13 (Each)

  • $213.05 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP8W2
Manufacturer
Eaton
Manufacturer's Part Number
BP8W2
Description
SPRG 1/2" 15-25LB CNDT to Rod FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.05LBS, Conduit Size: 0.5" Emt, Push-Type Conduit to Rod Fasteners, .13" Min Mount Size, .38" Max Mount Size, #12 Wire .25" Rod Size, 25 LBS Vertical, 15 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193256 / 00781011193256
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$213.05 (Per 100)
Resources
Attachments
 
 
BP8W2 - Specification Sheet
Other Links
 
 
BP8W2 - Other
Images
 
 
BP8W2 - Small Image
 
BP8W2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 in
Descriptions
Description
SPRG 1/2" 15-25LB CNDT TO ROD FSTNR
Product Type
Conduit to Rod FS, Push Type, 1/2" Emt
extra long description
B-LINE BP-8-W2 CONDUIT TO ROD FS, P
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.05lbs, Conduit size: 0.5" EMT, Push-type conduit to rod fasteners, .13" Min mount size, .38" Max mount size, #12 wire .25" rod size, 25 lbs vertical, 15 lbs horizontal load
Construction
TWO PIECE
Special Features
Static Load Capacity 25 Lb (Vertical), 15 Lb (Horizontal), Attaches To 1/8 To 3/8 In Flanges, #12 Wire To 1/4 In Plain/Threaded Rod
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP8W2
Brand
Eaton
GTIN
00781011193256
UPC
781011193256
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to rod fastener
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat